
Extr Dp Impct Socket, 6Pnt, 1/2"Dr, 1-5/16"
Mfr # 242XD
Zoro # G7024880
product price: $38.59
/eaKey Features
Overall Length
80mm
Drive Size
1/2"
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242XD
Zoro #
G7024880
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
80mm
Drive Size
1/2"
Size
1-5/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Deep Universal Impact
Description
Extr Dp Impct Socket,6Pnt,1/2 In.Dr,1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.