
Flip Imp Socket, Stand, 1/2"Dr, 17mmx19mm
Mfr # 2707
Zoro # G7014907
product price: $8.35
/eaSold in multiples of 2 for $16.70
Key Features
Drive Size
1/2"
Overall Length
58mm
SAE or Metric
Metric
Socket Type
Flip Impact
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2707
Zoro #
G7014907
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
17mm x 19mm
Overall Length
58mm
Details
Item
Impact Socket
SAE or Metric
Metric
Socket Type
Flip Impact
Material
Chrome Molybdenum Steel
Description
Flip Imp Socket,Stand,1/2 In.Dr,17mmx19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.