Zoro Homepage

Fully Welded Bottle Jack, 6 tons

  • Mfr # 4406

  • Zoro # G1703919


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Handle Length
11 in
Jack Type
Bottle Jack
Power Source
Mechanical
Maximum Lift Height
16 1/4 in
Base Length
4 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4406
Zoro #
G1703919
UPC #
613364155134
Country of Origin
China

Dimensions

Handle Length
11 in
Maximum Lift Height
16 1/4 in
Base Length
4 17/32 in
Base Width
4 13/16 in
Minimum Lift Height
8 1/4 in

Details

Item
High-Clearance Bottle Jacks
Jack Type
Bottle Jack
Power Source
Mechanical
Item Weight
9.9 lb
Body Material
Steel
Lifting Actuator
Manual Handle
Features
Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time
Load Capacity
6 ton

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 6 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/4 in, Maximum Lift Height 16 1/4 in, Power Source Mechanical, Base Length 4 17/32 in, Base Width 4 13/16 in, Features Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time, Handle Length 11 in, Item Weight 9.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.