Zoro Homepage

Half Moon Wrench, Dbl Box End, 8mm x 10mm

  • Mfr # 993501M

  • Zoro # G7056399


product price: $5.55
/ea
Sold in multiples of 3 for $16.65

Key Features

Finish
Full Polish
SAE or Metric
Metric
Number of Pieces
1
Wrench Style
Half Moon
Wrench Head Sizes
8mm x 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993501M
Zoro #
G7056399
UPC #
-
Country of Origin
China

Dimensions

Wrench Head Sizes
8mm x 10mm

Details

Item
Half Moon Wrench,Dbl Box End, 8mm x 10mm
Finish
Full Polish
SAE or Metric
Metric
Number of Pieces
1
Wrench Style
Half Moon
Measurement Type
Metric

Description

Half Moon Wrench,Dbl Box End, 8mm x 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.