Shop SUNEX

Heavy-Duty Long Barrel Air Hammer Kit

  • Mfr # SX2302K
  • Zoro # G423721640

product price: 
$
314.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SX2302K
Zoro #
G423721640
UPC #
613364275337
Country of Origin
Taiwan, Province of China

Description

SUNEX Tools Heavy-Duty Long Barrel Air Hammer and Chisel Kit SX2302K delivers 2,300 BPM for heavy-duty tasks like bolt cutting, driving pressed pins, and knocking loose ball joints and suspension components. Its 3.75 in stroke length allows for high impact blows, while the hardened steel piston ensures long-lasting durability even under high pressure. Designed for user comfort, the patented damping system and active air spring technology reduce vibration and absorb shock, minimizing fatigue during extended use. The lightweight die-cast aluminum body offers easy handling without compromising strength, making this air hammer both powerful and easy to maneuver. Featuring a quick-change chuck retainer, it accepts standard 0.401 in shank chisels for fast swaps, improving jobsite productivity. The precision-machined steel barrel ensures exceptional strength, making it reliable for the toughest conditions. The variable-speed trigger offers superior control, allowing for numerous adjustments to suit any task. Designed for heavy-duty tasks, it excels at separating ball joints, cutting large bolts and rivets, working with heavy gauge sheet metal, and driving bushings. The front exhaust design keeps air and debris away from the user, providing a cleaner, safer workspace. Ideal for professionals seeking a powerful, durable, and easy-to-use tool, the SUNEX Heavy-Duty Long Barrel Air Hammer delivers top performance with less user fatigue. Finally, the long-lasting durability of the patented chamfer design and improved chisel material increase the life of chisels by 50% and includes: (4 in Hammer, 7 in Tapered Punch, Single Blade Panel Cutter, Cold Chisel & Deluxe Panel Cutter)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.