
Hvy Dty Sq Impact Socket, 1"Dr, - 13/16"
Mfr # 526HDS
Zoro # G7022762
product price: $39.79
/eaKey Features
Drive Size
1"
Overall Length
68mm
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526HDS
Zoro #
G7022762
UPC #
-
Country of Origin
Thailand
Dimensions
Drive Size
1"
Size
13/16"
Overall Length
68mm
Details
Item
Impact Socket
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Description
Hvy Dty Sq Impact Socket,1 In.Dr,- 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.