Zoro Homepage

Impact Flip Socket, 1/2"Dr, 21mm x 22mm

  • Mfr # 2713

  • Zoro # G7026472


product price: $17.55
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Category Type
Impact Socket
Socket Type
Flip Impact
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713
Zoro #
G7026472
UPC #
00613364081310
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
21mm x 22mm

Details

Item
Impact Socket
SAE or Metric
Metric
Category Type
Impact Socket
Socket Type
Flip Impact
Material
Chrome Molybdenum Alloy Steel

Description

Impact Flip Socket,1/2 In.Dr, 21mm x 22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.