
Impact Socket Set, 1/2"Dr, 26 pcs.
Mfr # 2826
Zoro # G7038777
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
26
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2826
Zoro #
G7038777
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
Number of Pieces
26
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(26) 1/2" Drive 12 Point Metric Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm,19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 35mm, 36mm
Description
The Sunex 2826 Impact Socket Set is a 26-piece set that is perfect for general maintenance and repair work. It offers a comprehensive range of metric sockets to tackle fasteners in a wide variety of applications. The impact socket set comes with a 1/2" drive size, which is the most common size in an impact socket set. This chrome-plated alloy steel socket set has been built to last. Each tool features molybdenum alloy steel construction, which ensures superior durability and corrosion resistance. Whether you are a professional or hobbyist, the Sunex 2826 Impact Socket Set will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.