
Impact Socket Set, 3/8"Dr, 12Pt, 13 pcs.
Mfr # 3675
Zoro # G7035292
product price: $51.35
/eaKey Features
Drive Size
3/8"
Number of Pieces
13
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3675
Zoro #
G7035292
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Impact Socket Set
Number of Pieces
13
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(13) 3/8" Drive 12-Point Std Metric Impact Socket Set 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Heavy-Duty Blow Mold Case
Description
Impact Socket Set,3/8 In.Dr,12Pt,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.