
Internal Star Impact Socket T55
Mfr # 2690S6
Zoro # G7026490
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Drive Size
1/2"
Size
T55
Overall Length
78mm
SAE or Metric
Torx(R)
Socket Type
Internal Star Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2690S6
Zoro #
G7026490
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
T55
Overall Length
78mm
Details
Item
Internal Star Impact Socket T55
SAE or Metric
Torx(R)
Socket Type
Internal Star Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Description
Internal Star Impact Socket T55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.