
Jumbo Rsd Panel SAE Wrench Set, 4 pcs.
Mfr # 9604
Zoro # G7048461
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Includes
(4) Jumbo Raised panel SAE Combination Wrenches: (1) 2-1/8 Super Jumbo Combination Wrench (968); (1) 2-1/4 Raised Panel Super Jumbo Combination Wrench (972); (1) 2-3/8 Super Jumbo Combination Wrench (976); (1) 2-1/2 Super Jumbo Combination Wrench (980)
Measurement Type
SAE
Wrench Style
Supper Jumbo Combination
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9604
Zoro #
G7048461
UPC #
-
Country of Origin
China
Dimensions
Wrench Head Sizes
2-1/8 (968), 2-1/4 (972), 2-3/8 (976), 2-1/2 (980)
Head Size
2-1/8 (968), 2-1/4 (972), 2-3/8 (976), 2-1/2 (980)
Details
Item
Jumbo Rsd Panel SAE Wrench Set,4PCS
Number of Pieces
4
Includes
(4) Jumbo Raised panel SAE Combination Wrenches: (1) 2-1/8 Super Jumbo Combination Wrench (968); (1) 2-1/4 Raised Panel Super Jumbo Combination Wrench (972); (1) 2-3/8 Super Jumbo Combination Wrench (976); (1) 2-1/2 Super Jumbo Combination Wrench (980)
Measurement Type
SAE
Wrench Style
Supper Jumbo Combination
SAE or Metric
SAE
Description
The Sunex 9604 Jumbo Rsd Panel SAE Wrench Set, 4 pcs. provides a comprehensive range of super jumbo combination wrenches for tackling various fasteners. These wrenches can be used across an extensive range of applications and product categories. The set comes with four pieces that include 2-1/8 in., 2-1/4 in., 2-3/8 in., and 2-1/2 in. sizes. Each wrench has a sleek design with its polished finish, which is ideal for striking a balance between strength and weight while maximizing the torque output of each wrench. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Sunex 9604 Jumbo Rsd Panel SAE Wrench Set, 4 pcs..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.