Shop SUNEX
Create Account
Large Heavy-Duty 2-Shelf Utility Cart
- Mfr # 8039
- Zoro # G323721399
product price:Â
$
308.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8039
- Zoro #
- G323721399
- UPC #
- 613364279755
- Country of Origin
- Viet Nam
Description
The Oversized Heavy-Duty 2-Shelf Utility Cart is engineered for tough, high-demand environments, made from durable polypropylene for long-lasting performance. With deep shelves offering maximum storage capacity, it’s perfect for storing tools, parts, and equipment in an organized and efficient manner. The large, 5 in hard rubber casters ensure smooth maneuverability across any surface, even when transporting heavy loads. With a 500 lb total load capacity (250 lbs per shelf), this cart is built to handle heavy-duty tasks, making it ideal for moving large tools and equipment. The integrated 7-pocket organization tray keeps small items in place, while the convenient cup holder adds extra functionality. The built-in paper towel holder provides easy access to cleaning supplies, ensuring a tidy workspace. Easy assembly with zinc-coated hardware ensures maximum stability and corrosion resistance. Featuring a stable design with 2 fixed and 2 spinning casters, this cart offers excellent control in tight spaces. Measuring 39.4 in in height, 46 in in width, and 26 in in depth, the oversized cart provides ample storage space while maintaining flexibility to fit a variety of work environments. Perfect for those in need of a reliable, spacious utility cart for demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.