Shop STORAGE STUDIOS
See all product information
Create Account
Paper Holder
- Mfr # CH92600
- Zoro # G423723699
product price:Â
$
23.49
/ea
Key Features
Size
12.5 in x 13 in x 2.625 in
Gauge Case Material
Polypropylene, Paper
Color
White
Includes
1 Paper Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH92600
- Zoro #
- G423723699
- UPC #
- 040861926002
- Country of Origin
- China
- Gauge Case Material
- Polypropylene, Paper
- Color
- White
- Includes
- 1 Paper Holder
Dimensions
- Size
- 12.5 in x 13 in x 2.625 in
Description
Store and organize your scrapbook paper with ease with the Storage Studios Paper Holder. Designed to organize up to 200 sheets of 12 x 12 inch paper. Accommodates the Dividers (CH92601) and Paper File (CH92602), each sold separately. Constructed of durable polypropylene.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.