Locking ScrewDriver/Pry Bar Holder, L, Blk
Mfr # 8011BK
Zoro # G2314678
product price: $64.19
/eaKey Features
Features
3 Different Hole Sizes: 1", Durable Powder Coated
Overall Length
24-3/4"
Overall Width
19-1/4"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8011BK
Zoro #
G2314678
UPC #
-
Country of Origin
China
Dimensions
Overall Length
24-3/4"
Overall Width
19-1/4"
Details
Item
Locking ScrewDriver/Pry Bar Holder,L,Blk
Features
3 Different Hole Sizes: 1", Durable Powder Coated
Color
Black
Description
This Sunex Tools Locking ScrewDriver/Pry Bar Holder,L,Blk is a must-have for your tool box. It will give you the leverage you need to get the job done. This screwdriver/pry bar holder has 3 different hole 1", durable powder coated black. Its overall length and width are 24-3/4" and 19-1/4" respectively. The Sunex Tools Pry Bar Holder is the multi-purpose tool that will make your life easier when it comes to removing nails or prying open doors and windows.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.