Zoro Homepage

Magnetic Impact Socket, 1/4 in, 13mm

  • Mfr # 813MDMG

  • Zoro # G4514715


product price: $16.69
/ea

Key Features

Drive Size
1/4"
Size
13mm
Overall Length
2.6"
SAE or Metric
Metric
Socket Type
Deep Magnetic Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813MDMG
Zoro #
G4514715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
13mm
Overall Length
2.6"

Details

Item
Impact Socket
SAE or Metric
Metric
Socket Type
Deep Magnetic Impact
Category Type
Impact Socket

Description

Magnetic Impact Socket, 1/4 In., 13mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.