Zoro Homepage

Metric Impact Hex Driver Set, 1/2", 10pcs.

  • Mfr # 2639

  • Zoro # G7031521


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Includes
(10) 1/2" Drive, Hex Impact Driver: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 15mm, 17mm, 18mm, 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2639
Zoro #
G7031521
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Metric Impact Hex Driver Set,1/2",10PCS
Number of Pieces
10
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Includes
(10) 1/2" Drive, Hex Impact Driver: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 15mm, 17mm, 18mm, 19mm
Bit Style
Impact Driver

Description

Metric Impact Hex Driver Set,1/2 In.,10PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.