Zoro Homepage

Pliers, Snap Ring Set, 4 pcs.

  • Mfr # 3614V

  • Zoro # G6929997


product price: $57.69
/ea

Key Features

Features
Self-Opening, Spring Loaded Handles for An Easy One-Handed Operation and Reduced Muscle Fatigue
Overall Length
7"
Includes
(1) 7 Internal Snap Ring Pliers(361401V); (1) 7 Offset Internal Snap Ring Pliers(361402V); (1) 7 External Snap Ring Pliers(361403V); (1) 7 Offset External Snap Ring Pliers(361404V); Zipper Pouch
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3614V
Zoro #
G6929997
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7"

Details

Features
Self-Opening, Spring Loaded Handles for An Easy One-Handed Operation and Reduced Muscle Fatigue
Includes
(1) 7 Internal Snap Ring Pliers(361401V); (1) 7 Offset Internal Snap Ring Pliers(361402V); (1) 7 External Snap Ring Pliers(361403V); (1) 7 Offset External Snap Ring Pliers(361404V); Zipper Pouch
Number of Pieces
4
Item
Pliers,Snap Ring Set,4 pcs.

Description

Pliers,Snap Ring Set,4 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.