Zoro Homepage

Pry Bar, Professional, 25"

  • Mfr # 9825

  • Zoro # G7170298


product price: $32.49
/ea

Key Features

Features
No-Slip Grip Handle Design Allows For Maximum Leverage, Ultimate Strength And Durability
Type
Pry Bars
Overall Length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9825
Zoro #
G7170298
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25"

Details

Item
Pry Bar,Professional,25"
Features
No-Slip Grip Handle Design Allows For Maximum Leverage, Ultimate Strength And Durability
Type
Pry Bars

Description

Pry Bar,Professional,25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.