Zoro Homepage

Reversible Puller, 8-way, 2-3 Jaw, 2 tons

  • Mfr # 3906

  • Zoro # G7170270


product price: $24.15
/ea

Key Features

Features
Jaws Are Reversible To Make Four Styles Of Puller, Ideal For Pulling Smaller Gears, Bearings, Pulleys And Other Press Fit Parts
Overall Length
11.1"
Overall Width
5.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906
Zoro #
G7170270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.1"
Overall Width
5.3"

Details

Item
Reversible Puller,8-way,2-3 Jaw,2 tons
Features
Jaws Are Reversible To Make Four Styles Of Puller, Ideal For Pulling Smaller Gears, Bearings, Pulleys And Other Press Fit Parts

Description

Reversible Puller,8-way,2-3 Jaw,2 tons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.