Zoro Homepage

Rolling Head Pry Bar Set, 4 pcs.

  • Mfr # 9804

  • Zoro # G2314842


product price: $46.99
/ea

Key Features

Features
Hook And Point Design
Type
Pry Bars
Overall Length
12", 16", 20", 6"
Material
Chrome Vanadium Steel
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9804
Zoro #
G2314842
UPC #
613364098042
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12", 16", 20", 6"

Details

Item
Rolling Head Pry Bar Set,4 pcs.
Features
Hook And Point Design
Type
Pry Bars
Material
Chrome Vanadium Steel
Number of Pieces
4
Pry Bar Sub-Category
Pry Bars
Includes
(1) 12" Steel Pry Bar(980412), (1) 16" Steel Pry Bar(980416), (1) 20" Steel Pry Bar(980420), (1) 6" Steel Pry Bar(98046)

Description

Rolling Head Pry Bar Set,4 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.