Zoro Homepage

Rolling Tool Cabinet, Black, Steel

  • Mfr # 8045BK

  • Zoro # G2314739


product price: $842.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Finish
Powder Coated
Number of Shelves
5
Caster Type
(2) Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8045BK
Zoro #
G2314739
UPC #
613364062364
Country of Origin
China

Details

Item
Rolling Tool Cabinet
Color
Black
Material
Steel
Finish
Powder Coated
Number of Shelves
5
Caster Type
(2) Locking
Body Finish
l

Description

Rolling Tool Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.