
SAE Hvy Dty Impct Sockt Set, 3/4"Dr, 17pc.
Mfr # 4683
Zoro # G7036841
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Pieces
17
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4683
Zoro #
G7036841
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Details
Item
Heavy Duty Impact Socket Set
Number of Pieces
17
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(17) 3/4" Drive SAE Heavy-Duty Impact Socket Set 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16', 1-7/8", 1-15/16" and 2"
Description
SAE Hvy Dty Impct Sockt Set,3/4 In.Dr,17PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.