Zoro Homepage

SAE Impact Hex Driver Set, 1" Drive, 6pcs.

  • Mfr # 5606

  • Zoro # G7049828


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Includes
(6) 1/2" Drive, Hex Driver: 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5606
Zoro #
G7049828
UPC #
-
Country of Origin
Thailand

Details

Item
SAE Impact Hex Driver Set,1" Drive,6PCS
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Includes
(6) 1/2" Drive, Hex Driver: 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"

Description

SAE Impact Hex Driver Set,1 In. Drive,6PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.