
SAE Impact Socket Set, 1/2"Dr, 12Pt, 19pcs.
Mfr # 2819
Zoro # G7037289
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
19
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2819
Zoro #
G7037289
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
Number of Pieces
19
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(19) 1/2" Drive 12-Point Fractional SAE Fractional Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8",11/16", 3/4", 13/16", 7/8", 15/16",1", 1-1/16", 1-1/8", 1-3/16", 1-1/4",1-5/16", 1-3/8", 1-7/16", 1-1/2"
Product Type
SAE Impact Socket Set,1/2"Dr,12Pt,19PCS
Description
SAE Impact Socket Set,1/2 In.Dr,12Pt,19PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.