
SAE Impact Socket Set, 1"Dr, 6Pt, 21 pcs.
Mfr # 5692
Zoro # G7038077
product price: $561.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Number of Pieces
21
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5692
Zoro #
G7038077
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Details
Item
Impact Socket Set
Number of Pieces
21
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(21) 1" Drive SAE Impact Socket Set: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8 ft., 1-15/16" and 2"
Description
SAE Impact Socket Set,1 In.Dr,6Pt,21PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.