Zoro Homepage

Standard Floor Jack, 5 tons

  • Mfr # 6604

  • Zoro # G2314422


product price: $1,165.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lifting Capacity
5 Tons
Material
Steel
Type
Standard Floor Jack
Application
Fleet Truck Shops, Farm Equipment Dealers, Bus Company Garages and Commercial Vehicle Service Bays
Features
Max. Height 22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6604
Zoro #
G2314422
UPC #
613364081150
Country of Origin
Taiwan, Province of China

Details

Lifting Capacity
5 Tons
Item
Standard Floor Jack
Material
Steel
Type
Standard Floor Jack
Application
Fleet Truck Shops, Farm Equipment Dealers, Bus Company Garages and Commercial Vehicle Service Bays
Features
Max. Height 22"

Description

Standard Floor Jack,5 tons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.