
Stnd SAE Impact Socket Set, 13 pcs.
Mfr # 2650
Zoro # G7035128
product price: $53.35
/eaKey Features
Drive Size
1/2"
Number of Pieces
13
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2650
Zoro #
G7035128
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
Number of Pieces
13
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(13) 1/2" Drive 6-Point Standard Fractional SAE Impact Socket Set, 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" and 1-1/4", Heavy Duty Blow Mold Case
Description
Stnd SAE Impact Socket Set ,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.