Stubby Combo Wrench Set, SAE, 11 pcs.
Mfr # 9930
Zoro # G2313269
product price: $45.15
/eaKey Features
Finish
Full Polished
Includes
(11) Combo Wrench Set: (1) 1/2" (993016), (1) 1" (993032), (1) 11/16" (993022), (1) 13/16" (993026), (1) 15/16" (993030), (1) 3/4" (993024), (1) 3/8" (993012), (1) 5/8" (993020), (1) 7/16" (993014), (1) 7/8" (993028), (1) 9/16" (993018)
Measurement Type
SAE
SAE or Metric
SAE
Material
Alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9930
Zoro #
G2313269
UPC #
613364046265
Country of Origin
India
Dimensions
Size
1/2", 1", 11/16", 13/16", 15/16", 3/4", 5/8", 7/16", 7/8", 9/16"
Details
Item
Stubby Combo Wrench Set,SAE,11 pcs.
Finish
Full Polished
Includes
(11) Combo Wrench Set: (1) 1/2" (993016), (1) 1" (993032), (1) 11/16" (993022), (1) 13/16" (993026), (1) 15/16" (993030), (1) 3/4" (993024), (1) 3/8" (993012), (1) 5/8" (993020), (1) 7/16" (993014), (1) 7/8" (993028), (1) 9/16" (993018)
Measurement Type
SAE
SAE or Metric
SAE
Material
Alloy steel
Features
Compact Design For Maximum Access in Confined Areas, Heavy Duty Canvas Pouch Included, Warranty: Lifetime, Sunexpress
Description
Stubby Combo Wrench Set,SAE,11 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.