Zoro Homepage
This item is Discontinued.
Sunex Sunex Tools SUU-248XD 0.5 in. Drive with 1.5 in. Extra Long Deep Impact Socket SUU-248XD

Sunex Tools SUU-248XD 0.5 in. Drive with 1.5 in. Extra Long Deep Impact Socket (Discontinued)

  • Mfr # SUU-248XD
  • Zoro # G903775217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUU-248XD
Zoro #
G903775217
UPC #
613364028544
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Durable outer sleeve and insert protects high polished wheels and lug nuts from damage
Specifications
  • Drive Size: 0.5"
  • Socket Size: 1.5"
  • Weight: 2.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.