Zoro Homepage

Telescopic Transmission Jack, 1000 lb.

  • Mfr # 7793B

  • Zoro # G2313320


product price: $1,059.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Lifting Capacity
1000 lb.
Type
Telescopic Transmission Jack
Base
Base Mounting Area 21.3" x 35"
Features
Max. Height 75-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7793B
Zoro #
G2313320
UPC #
613364061794
Country of Origin
China

Details

Lifting Capacity
1000 lb.
Type
Telescopic Transmission Jack
Base
Base Mounting Area 21.3" x 35"
Features
Max. Height 75-1/2"
Item
Telescopic Transmission Jack,1000 lb.

Description

Telescopic Transmission Jack,1000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.