Zoro Homepage
This item is Discontinued.
No Product Image Available

Slide Top Service Cart, 6 Drawer, Black, Work Surface: Stainless Steel, Drawer: Aluminum, 37" W x (Discontinued)

  • Mfr # 8035XTFDBK
  • Zoro # G6930791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8035XTFDBK
Zoro #
G6930791
UPC #
-
Country of Origin
China

Dimensions

Width
37"
Depth
20"
Height
43"

Details

Item
Slide Top Service Cart
Number of Drawers
6
Color
Black
Material
Work Surface: Stainless Steel, Drawer: Aluminum
Features
6 Full Length, Latching Drawers For Maximum Storage and Security, Hemmed and Embossed Drawers For Added Strength and Durability
For Use With
Pry Bar, Screwdriver And Extension Storage
Tool Storage Type Included
Top Tool Chest

Description

Service Cart,Slide Top,Black,6 Drawer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.