Shop SUNEX
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tools 8013ADELUXE 4 Drawer Deluxe Red Tool Cart W/ Locking Top & Drawers
- Mfr # 8013ADELUXE
- Zoro # G905664281
product price:Â
$
1,237.99
/ea
Key Features
Number of Drawers
4
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013ADELUXE
- Zoro #
- G905664281
- UPC #
- 613364061527
- Country of Origin
- China
Details
- Number of Drawers
- 4
- Color
- Red
Description
Sunex deluxe service cart provides high volume tool storage in automotive garages, workshops, repair centers and other industrial work areas. sunex deluxe service cart is made of heavy gauge steel with powder coat finish for lasting durability. Four storage drawers extend fully on roller bearing slides for complete access to tools. Drawer sizes are (3) 2"d and (1) 4"d. flip top locking top compartment and 3" deep open bottom shelf provide additional room for bulky items. Locking screwdriver/pry bar holder increases storage capacity. Side work shelf provides additional space for assembly instructions, forms or other paper work. 4" casters (2 locking) and chrome handles add mobility. Color finish is red .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.