Zoro Homepage
This item is Discontinued.
Sunex Deluxe Service Cart W/ Locking Top, 4-Drawers, Extension Storage, Blue 8013ABLDELUXE

Deluxe Service Cart W/ Locking Top, 4-Drawers, Extension Storage, Blue (Discontinued)

  • Mfr # 8013ABLDELUXE
  • Zoro # G001059196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8013ABLDELUXE
Zoro #
G001059196
UPC #
613364050989
Country of Origin
Taiwan, Province of China

Description

Includes our most popular accessories: 3-drawer unit, large locking screwdriver/pry bar holder, side work bench chrome 16 gauge steel framedurable powder coated finishlocking top and drawer are keyed the same, so user only has one set of keysclip-on roller-bearing slides on drawerthis is our new sunex service cart with locking top and drawer, combined with our four most popular accessories, 3-drawer unit, large locking screwdriver/pry bar holder, side work bench and leg extension packaged together. 350 lbs. capacity with four drawers: 1 drawer 4 in. deep x 15 in. long x 26.5 in. wide, 1 drawer 1.5 in. deep x 15 in. long x 26.5 in. wide, 2 drawer 1.5 in. deep x 15 in. long x 12.25 in. wide. large, easy to maneuver 4 in. wheels: 2 locking and 2 standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.