This item is Discontinued.

Sunex Sunex Tools 223Md 0. 5 In. Dr 2 3 Mm. Deep Imp Soc SUU-223MD

Sunex Tools 223Md 0. 5 In. Dr 2 3 Mm. Deep Imp Soc (Discontinued)

  • Mfr # SUU-223MD
  • Zoro # G404047165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUU-223MD
Zoro #
G404047165
UPC #
613364902233
Country of Origin
China

Description

Features
  • CR-MO aloy steel for long life.
  • 1/2 in. Drive, Deep Impact Socket, 23mm.
  • Heavy duty blow molded storage case.
  • Item Weight - 0.660 lbs.
  • Case Quantity - 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.