This item is Discontinued.

Sunex Sunex Tools SUU-9804-6 6 in. Pry Bar - Steel SUU-9804-6

Sunex Tools SUU-9804-6 6 in. Pry Bar - Steel (Discontinued)

  • Mfr # SUU-9804-6
  • Zoro # G604018408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUU-9804-6
Zoro #
G604018408
UPC #
613364056196
Country of Origin
China

Description

Features
  • This Pry Bar is built to withstand tough lifting, prying and moving objects
  • Each pry bar has a carbon steel square steel shank and a comfortable
  • Ergonomic polypropylene grip to give you the leverage you need for the task at hand
Specifications
  • Finish: Powder Coat
  • Material: Carbon Steel
  • Size: 6"
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.