Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tractor Seat, Heavy Duty, Air Cylinder

  • Mfr # 8514

  • Zoro # G2315043


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
17.2"
Width
17.8"
Features
Air Cylinder, Heavy Duty, Large Steel Reinforced Tool Tray, Replacement Caster
Height
8.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8514
Zoro #
G2315043
UPC #
-
Country of Origin
China

Dimensions

Length
17.2"
Width
17.8"
Height
8.6"

Details

Features
Air Cylinder, Heavy Duty, Large Steel Reinforced Tool Tray, Replacement Caster
Item
Tractor Seat,Heavy Duty,Air Cylinder

Description

Tractor Seat,Heavy Duty,Air Cylinder, Series Not Applicable, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.