Zoro Homepage

Truck Transmission Jack, 1-1/2 tons

  • Mfr # 7752C

  • Zoro # G2313427


product price: $2,083.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Lifting Capacity
1-1/2 tons
Type
Truck Transmission Jack
For Use With
Heavy-Duty Diesel Truck
Base
Base Mounting Area 43-1/2" x 26"
Features
Overload and Bypass Safety Valves, Wide Chassis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7752C
Zoro #
G2313427
UPC #
613364001837
Country of Origin
China

Dimensions

Base Width
26 in
Base Length
43 1/2 in
Minimum Height
8 7/10 in
Overall Length
60 in
Maximum Lift Height
36 1/2 in
Overall Width
38 1/4 in
Overall Height
24 in
Minimum Lift Height
8 5/8 in

Details

Lifting Capacity
1-1/2 tons
Type
Truck Transmission Jack
For Use With
Heavy-Duty Diesel Truck
Base
Base Mounting Area 43-1/2" x 26"
Features
Overload and Bypass Safety Valves, Wide Chassis
Item
Transmission Jack
Lifting Actuator
Manual Handle
Securing Mechanism
Chain
Load Capacity
1.5 ton
Body Material
Steel
Platform Tilt Angle
Front: 10 Degrees , Rear: 10 Degrees , Side to Side: 10 Degrees
Jack Type
Transmission Jack
Power Source
Hydraulic

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 1.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 5/8 in, Maximum Lift Height 36 1/2 in, Securing Mechanism Chain, Jack Type Transmission Jack, Base Length 43 1/2 in, Base Width 26 in, Features Overload and Bypass Safety Valves, Wide Chassis, Minimum Height 8 7/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.