Zoro Homepage

Two Stage Truck Jack, 22/35 tons

  • Mfr # 6635

  • Zoro # G2313740


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
22/35 Tons
Type
Two Stage Truck Jack
Features
Max. Height 19-3/4"
Length
15.43"
Product Type
Two Stage Truck Jack,22/35 tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6635
Zoro #
G2313740
UPC #
613364054376
Country of Origin
China

Dimensions

Length
15.43"

Details

Lifting Capacity
22/35 Tons
Item
Two Stage Truck Jack
Type
Two Stage Truck Jack
Features
Max. Height 19-3/4"
Product Type
Two Stage Truck Jack,22/35 tons

Description

Two Stage Truck Jack,22/35 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.