Shop SUNEX
Create Account
Wheel Bearing Locknut Socket 2-3/32 in 6Pt
- Mfr # 10600
- Zoro # G223722632
product price:Â
$
37.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10600
- Zoro #
- G223722632
- UPC #
- 613364064122
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools Wheel Bearing Locknut Socket 2-3/32 in 6Pt is engineered for professional and industrial use, featuring a 1/2 inch drive size and a 2-3/32 inch socket size. Constructed from high-strength chrome molybdenum alloy steel, this socket offers durability and reliability under high-torque impact conditions. Its six-point design ensures maximum contact with fastener flats, which helps reduce rounding and enhances torque transfer efficiency. The socket is precision-machined to exacting tolerances, providing a secure fit that minimizes slippage during use. It is compatible with hand-operated ratchets and breaker bars, allowing for controlled and precise fastening. The industrial black phosphate finish delivers excellent corrosion resistance, contributing to a long service life. This product is designed and manufactured to meet or exceed ANSI and ASME standards, ensuring dependable performance and safety. Additionally, the socket features high-visibility laser-etched dual size markings for quick identification, even in low-light environments. The SUNEX Tools Wheel Bearing Locknut Socket is backed by the SUNEX Tools lifetime warranty with no exclusions, offering long-term support and confidence in its quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.