Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.8 x 5.5mm Slotted Bit Socket 45mmL
- Mfr # 208+1155
- Zoro # G723579347
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1155
- Zoro #
- G723579347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.5mm Size 1/4 Inch Drive 45mm Length Durable Steel - 208+1155 Slotted Bit Socket This 1/4 inch drive slotted bit socket is built for precise engagement on slotted fasteners, with a 0.8 x 5.5mm bit profile and a compact 45mm overall length. The format supports efficient work where a stable, socket-driven bit is preferred over loose bits. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance in demanding shop conditions. The size is stamped for fast, permanent identification during tool selection and organization. Key Benefits 1/4 inch drive slotted bit socket supports controlled, repeatable torque application. 0.8 x 5.5mm slotted bit profile fits matching fasteners accurately. 45mm overall length improves access and handling in confined areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for quick tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. SKU 208+1155 is designed as a professional-grade, long-life bit socket that balances compact reach with dependable strength. Clear markings and durable materials help reduce downtime when selecting tools, while ANSI-aligned build quality supports consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.