Wheel Bearing Locknut Socket 2-3/4 in 6Pt

  • Mfr # 10620
  • Zoro # G523721373
product price: 
$
37.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10620
Zoro #
G523721373
UPC #
613364064320
Country of Origin
Taiwan, Province of China

Description

The SUNEX Tools Wheel Bearing Locknut Socket 2-3/4 in 6Pt is designed for professional and industrial applications requiring reliable fastening performance. This socket features a 1/2-inch drive size and a 2-3/4-inch 6-point socket size, providing a precise fit for wheel bearing locknuts. Constructed from high-strength chrome molybdenum alloy steel, it offers durability and strength to withstand high-torque impact use. The six-point design ensures maximum contact with fastener flats, reducing rounding and improving torque transfer. The socket is finished with an industrial black phosphate coating, which enhances corrosion resistance for extended service life. Precision machining to exact tolerances ensures secure engagement and minimizes slippage during use. It is compatible with hand-operated ratchets and breaker bars, allowing controlled and accurate fastening. The socket meets or exceeds ANSI and ASME standards, ensuring dependable and safe performance. High-visibility laser-etched dual size markings provide quick identification even in low-light conditions. This product is backed by the SUNEX Tools lifetime warranty, offering long-term support and assurance for users.

Ratings & reviews