Zoro Homepage

Wheel Protect Socket, 1/2"Dr, 21mm

  • Mfr # 284921

  • Zoro # G7027857


product price: $17.15
/ea

Key Features

Overall Length
85mm
Drive Size
1/2"
SAE or Metric
Metric
Material
Chrome Molybdenum Steel
Socket Type
Thin Wall Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284921
Zoro #
G7027857
UPC #
-
Country of Origin
China

Dimensions

Overall Length
85mm
Drive Size
1/2"
Size
21mm

Details

Item
Wheel Protector Impact Socket
SAE or Metric
Metric
Material
Chrome Molybdenum Steel
Socket Type
Thin Wall Impact

Description

Wheel Protect Socket,1/2 In.Dr,21MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.