Zoro Homepage

Portable Radiant Heater, 43 in H

  • Mfr # SF160

  • Zoro # G421669579


product price: $5,249.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF160
Zoro #
G421669579
UPC #
860001899658
Country of Origin
United States

Description

Portable Radiant Heater, Fuel Type Diesel, Kerosene, Heating Capacity Output 160,000 BtuH, Heating Area 3,700 sq ft, Tank Capacity 18 gal, Hours on One Filling 16 hr, Color Red, Overall Height 43 in, Overall Width 32 in, Overall Depth 34 in, Amperage 1.6 A, Features Advanced Technology Offering a Pure, Odorless, Smokeless Flame, Low Noise Compared to Forced Air, Torpedo-Style Heaters, Frequency 60 Hz, Fuel Consumption 1.04 gph, 1.05 gph, Heater Voltage 120 V, Heating Method Radiant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.