Shop SUNFLOW
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Inch X 300 Ft Lay Flat Discharge Hose, Red PVC
Mfr # SF-50-4
Zoro # G615917844
product price:Â
$
1,476.99
/ea
Key Features
Inside Dia.
4 in
Length
300 ft
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF-50-4
- Zoro #
- G615917844
- UPC #
- -
- Country of Origin
- United States
- Color
- Red