Roll 80 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper

  • Mfr # 86.22-45080.SCA

  • Zoro # G302209030


product price:  $34.99
/ea

Key Features

Backing Weight
A
Width
4-1/2 in.
Material
Silicon Carbide
Length
360 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86.22-45080.SCA
Zoro #
G302209030
UPC #
841572134058
Country of Origin
United States

Dimensions

Width
4-1/2 in.
Length
360 in.

Details

Item
Sanding Roll
Grit
80
Backing Weight
A
Material
Silicon Carbide

Description

Making the world a safer, more enjoyable and more beautiful place. The results of our products are all around you. The stunning finish on your stone or fabricated counter top, the beautiful finish on your wood floors and your kitchen cabinets, the musical instruments making wonderful sounds, the golf clubs and snowboards and canoes and boats making your leisure time more enjoyable, the wood grain steering wheel in your car, the mirror in your house, the airplane you are flying on, or the car in your driveway. These are all products that Sungold products sand every day to make the world safer, more enjoyable and more beautiful.
• Hand sanding, half sheet and quarter sheet mechanical sanding. Wood, metal, plastic, fiberglass, sealer, primer and between coat sanding
• P-graded Silicon Carbide grain breaks down to create sharp points to cut well through hard surfaces and produce a consistent finish
• Zinc stearated coating reduces clogging and loading of paper for extended life
• A-weight latex impregnated paper provides excellent grain adhesion
• Pressure-sensitive adhesive backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.