Sanding Belt, 3 in. W, 24 in. L, 100 Grit

  • Mfr # 87.03.024.100

  • Zoro # G202209031


product price: $27.89
/ea

Key Features

Width
3 in.
Length
24 in.
Grit
100
Backing Material
Aluminum Oxide
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87.03.024.100
Zoro #
G202209031
UPC #
841572133907
Country of Origin
Korea, Republic of

Dimensions

Width
3 in.
Length
24 in.

Details

Item
Sanding Belt
Grit
100
Backing Material
Aluminum Oxide
Backing Weight
X
Material
Aluminum Oxide

Description

Making the world a safer, more enjoyable and more beautiful place. The results of our products are all around you. The stunning finish on your stone or fabricated countertop, the beautiful finish on your wood floors and your kitchen cabinets, the musical instruments making wonderful sounds, the golf clubs and snowboards and canoes and boats making your leisure time more enjoyable, the wood grain steering wheel in your car, the mirror in your house, the airplane you are flying on, or the car in your driveway. These are all products that Sungold products sand every day to make the world safer, more enjoyable and more beautiful.
• P-graded Premium Aluminum Oxide grain creates fast cutting action
• X-weight Heavy duty, tear resistant 65/35 polyester/cotton cloth backing
• Belts can be run in either direction
• Medium coat is excellent for softwoods, hardwoods and metals Full resin on resin bond offers extended belt life and moisture resistance for storage and usage in humid climates
• Reversible tape butt joint
• Ultra-thin joints for a bump-free finish
• Contractor 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.