901015120 1500W 120V Outdoor Weatherproof Electric Wall Mounted Heater - White
- Mfr # 901015120
- Zoro # G604012161
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Box Type
Wall Box
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901015120
- Zoro #
- G604012161
- UPC #
- 813723012447
- Country of Origin
- China
- Item
- Electrical Box
- Box Type
- Wall Box
- Color
- White
Description
Features
- Comes with both a wall bracket and a parasol arm clamp for flexible installation
- Durable powder-coated aluminum body
- Glass front face enhances durability
- Gold emitter produces infrared technology that quickly heats up outdoor areas
- Color: White
- Heat Source: 1500W Electric
- Style: Wall-mounted
- Dimension: 5 x 5 x 19 in.
- Weight: 3.75 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.