Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. x 10 ft. Brown Steel Classic Pergola with Adjustable White Shade

  • Mfr # A106005500

  • Zoro # G616393883


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Height
88.8 in
Width
114 in
Size
9.5 ft L x 9.5 ft W x 7.4 ft H
Length
114 in
Color
Brown/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106005500
Zoro #
G616393883
UPC #
841057165386
Country of Origin
China

Dimensions

Height
88.8 in
Width
114 in
Size
9.5 ft L x 9.5 ft W x 7.4 ft H
Length
114 in
Post Size
3.15 in x 3.15 in

Details

Color
Brown/White
Material
Steel/Fabric
Wind Resistance
18 MPH
Ground to Horizontal Opening
7.1 ft

Description

Do you wish you could entertain friends outdoors when theyre at your house? If youd love to move the party outside, but dont have a comfortable place to gather, this 9.5 ft. x 9.5 ft. classic-design metal pergola by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, is the perfect solution. The brown powder-coated steel frame pairs perfectly with the white adjustable weather-resistant canopy. The shade provides for a welcome retreat on the hottest sunny days. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • White weather-resistant adjustable fabric shade
  • powder-coated brown steel frame
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.