Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft x 10 ft Darkeford Metal pergola Black

  • Mfr # A106024803

  • Zoro # G816209298


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Height
86.61 in
Length
118.11 in
Material
Steel/sling
Width
118.11 in
Inside post-to-post dimensions
113.38 in x 113.38 in x 76.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106024803
Zoro #
G816209298
UPC #
841057187166
Country of Origin
China

Dimensions

Height
86.61 in
Length
118.11 in
Width
118.11 in
Inside post-to-post dimensions
113.38 in x 113.38 in x 76.77 in

Details

Color
Black
Material
Steel/sling

Description

Do you need a place outdoors to entertain friends and family when they visit your home? If youd love to move the party outside, but dont have a comfortable place to gather, this 10 ft. x 10 ft. pergola by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, is the perfect solution. The shade provides a welcome retreat on the hottest sunny days. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space, and for years to come.


  • Sturdy & Durable: Experience long-lasting reliability as non-adjustable canopies are often designed with sturdy materials, ensuring resilience against various weather conditions.
  • Ergonomic: The sloped roof facilitates efficient water runoff, preventing puddles and potential water damage to the pergola structure or furnishings.
  • Stable: The support frame ensures the pergola maintains its structural integrity, preventing sagging or collapsing of the top cloth over time.
  • Aesthetically Pleasing: A sloped roof on a pergola adds architectural interest and visual appeal, elevating the overall look of your outdoor space.
  • Ventilation: The slope promotes natural airflow, creating a more comfortable environment underneath the pergola by reducing heat buildup.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.