Shop SUNJOY

10 ft. x 12 ft. Black and Grey Steel Gazebo with 2-tier Hip Roof Hardtop

  • Mfr # A102009121
  • Zoro # G416099459

product price: 
$
1,232.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Length
141.73 in.
Width
118.11 in.
Height
116.38 in.
Material
Steel/Fabric
Inside Post-to-Post Dimensions
10.1 ft. L x 8.2 ft. W x 6.6 ft. H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A102009121
Zoro #
G416099459
UPC #
841057183229
Country of Origin
China
Color
Black and Grey
Material
Steel/Fabric
Snow Load
2900 lbs
Wind Resistance
50MPH

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 10 ft. x 12 ft. 2-tier, vented hardtop gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the powder-coated steel structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Sturdy powder-coated black steel 2-tier roof
  • Powder-coated black seel frame
  • Including gray mosquito netting with zipper
  • Dual rail system included to suspend mosquito netting and privacy curtains (curtains are not included)
  • Ceiling hook provided for suspending lighting (not included)
  • Steel anchoring plates included for easy securing your gazebo to resist wind
  • Professional Assembly Services for an additional fee are available.Contact Sunjoy (Sunjoy-->optional) Customer Service for more information.

Ratings & reviews